token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

16774

16774

16774 BOOT ICE CLEAT ; ADJUSTABLE SLIP-ON

Footwear Cover; Black Color; Adjustable Cord Fastening Method; Rubber Material; Large Size Group; Adjustable Ice Traction Device Type

Part #

16774

BDI #

24324787

PRICE
$ 36.08 / pair

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
46181600
EAN
0720476167747
Noun
Cover
Keyword String
Footwear
Manufacturer Item Number
150-16774
Product Detail
Footwear Cover
Product Specification
Black Color; Adjustable Cord Fastening Method; Rubber Material; Large Size Group; Adjustable Ice Traction Device Type
Long Description
Footwear Cover; Black Color; Adjustable Cord Fastening Method; Rubber Material; Large Size Group; Adjustable Ice Traction Device Type