Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

17205

17205

17205 UTILITY GLOVES ; PROFLEX 815XL QUICKCUFF BLACK

Leather Palm Gloves; Black/Orange Color; QuickCuff Elastic Gauntlet With Pull-On Tab Cuff Style; Poly Mesh; Synthetic Leather Palm Material; X-Large Size Group; Mechanic/Utility Glove Style; ProFlex 815 QuickCuff Type

Part #

17205

BDI #

24106471

PRICE
$ 24.54 / pair

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
46181504
EAN
0720476172055
Noun
Gloves
Manufacturer Item Number
150-17205
Product Detail
Leather Palm Gloves
Product Specification
Black/Orange Color; QuickCuff Elastic Gauntlet With Pull-On Tab Cuff Style; Poly Mesh; Synthetic Leather Palm Material; X-Large Size Group; Mechanic/Utility Glove Style; ProFlex 815 QuickCuff Type
Long Description
Leather Palm Gloves; Black/Orange Color; QuickCuff Elastic Gauntlet With Pull-On Tab Cuff Style; Poly Mesh; Synthetic Leather Palm Material; X-Large Size Group; Mechanic/Utility Glove Style; ProFlex 815 QuickCuff Type