Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

17306

17306

17306 ANTI-VIBRATION DIR GLOVES ; SIZE 2XL

High Dexterity Gloves; Black Color; Hook and Loop Cuff Style; TPR Material; 2X-Large Size Group; Anti-Vibration Style; High Dexterity Glove Type

Part #

17306

BDI #

24325080

PRICE
$ 92.21 / pair

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
46181539
EAN
0720476173069
Noun
Gloves
Manufacturer Item Number
150-17306
Product Detail
High Dexterity Gloves
Product Specification
Black Color; Hook and Loop Cuff Style; TPR Material; 2X-Large Size Group; Anti-Vibration Style; High Dexterity Glove Type
Long Description
High Dexterity Gloves; Black Color; Hook and Loop Cuff Style; TPR Material; 2X-Large Size Group; Anti-Vibration Style; High Dexterity Glove Type