token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

175LHSS

175LHSS

175LHSS RESETTABLE COMBINATION PADLOCK ; BRS 2" W 2-1/4" CLR 6/PK 36/CTN

Padlock and Cable; No. 175LH Resettable 4-Digit Combination Padlock; 5/16 in dia x 2-1/4 in H SS Shackle; 1 in W Clearance; Brass Lock

Part #

175LHSS

BDI #

22873325

PRICE
$ 45.59 / each

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
46171501
EAN
0071649067471
Noun
Padlock and Cable
Manufacturer Item Number
470-175LHSS
Product Detail
Padlock and Cable
Product Specification
No. 175LH Resettable 4-Digit Combination Padlock; 5/16 in dia x 2-1/4 in H SS Shackle; 1 in W Clearance; Brass Lock
Long Description
Padlock and Cable; No. 175LH Resettable 4-Digit Combination Padlock; 5/16 in dia x 2-1/4 in H SS Shackle; 1 in W Clearance; Brass Lock