token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

18300

18300

18300 KNEE PAD ; ROUNDED HARD CAP 1 PAIR

Knee Pad; Buckle Closure Type; Gray Color; One Size Fits All Size Group

Part #

18300

BDI #

18482254

PRICE
$ 42.61 / each

QTY

INVENTORY:
1
Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
46180000
EAN
0720476183006
Noun
Pad
Keyword String
Knee
Manufacturer Item Number
150-18300
Weight / LBS
0.8
Product Detail
Knee Pad
Product Specification
Buckle Closure Type; Gray Color; One Size Fits All Size Group
Long Description
Knee Pad; Buckle Closure Type; Gray Color; One Size Fits All Size Group