token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2003FM

2003FM

2003FM RAINWEAR SUIT ; CLASSIC .35MM PVC/POLY NO FLY 10EA/CS

Rainwear; Yellow Color; Includes Bib Style Pant With No Fly/Jacket With Detachable Hood; Polyester; PVC Material; Water Resistance; Medium Size Group; 0.35MM Nominal Thickness

Part #

2003FM

BDI #

23229824

PRICE
$ 15.74 / each

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.31
UNSPSC
46181543
EAN
0045143202324
Noun
Rainwear
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
611-2003FM
Product Detail
Rainwear
Product Specification
Yellow Color; Includes Bib Style Pant With No Fly/Jacket With Detachable Hood; Polyester; PVC Material; Water Resistance; Medium Size Group; 0.35MM Nominal Thickness
Long Description
Rainwear; Yellow Color; Includes Bib Style Pant With No Fly/Jacket With Detachable Hood; Polyester; PVC Material; Water Resistance; Medium Size Group; 0.35MM Nominal Thickness