Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2003FXL

2003FXL

2003FXL RAINWEAR SUIT ; POR CLASSIC PVC/POLY 3PC NO FLY 10/CS

Rainwear; Yellow Color; Includes Bib Style Pant With No Fly/Jacket With Detachable Hood; Polyester; PVC Material; Water Resistance; X-Large Size Group; 0.35MM Nominal Thickness

Part #

2003FXL

BDI #

23229840

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.499
EAN
0045143202348
Noun
Rainwear
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
611-2003FXL
Product Detail
Rainwear
Product Specification
Yellow Color; Includes Bib Style Pant With No Fly/Jacket With Detachable Hood; Polyester; PVC Material; Water Resistance; X-Large Size Group; 0.35MM Nominal Thickness
Long Description
Rainwear; Yellow Color; Includes Bib Style Pant With No Fly/Jacket With Detachable Hood; Polyester; PVC Material; Water Resistance; X-Large Size Group; 0.35MM Nominal Thickness