Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21079

21079

21079 GLOWEAR HI-VIS VESTS ; SIZE 4XL/5XL TYPE R ECONO BREAKAWAY

Safety Vest; Hook and Loop Closure Type; Lime Color; 3.3OZ Polyester Mesh Material; 4X-Large/5X-Large Size Group

Part #

21079

BDI #

24325748

PRICE
$ 13.67 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
46181507
EAN
0720476210795
Noun
Vest
Keyword String
Safety
Manufacturer Item Number
150-21079
Product Detail
Safety Vest
Product Specification
Hook and Loop Closure Type; Lime Color; 3.3OZ Polyester Mesh Material; 4X-Large/5X-Large Size Group
Long Description
Safety Vest; Hook and Loop Closure Type; Lime Color; 3.3OZ Polyester Mesh Material; 4X-Large/5X-Large Size Group