token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

21127

21127

21127 GLOWEAR HI-VIS VESTS ; SIZE 2XL/3XL TYPE R CLASS 2 STANDARD

Safety Vest; Zipper Closure Type; Lime Color; 3.3OZ Polyester Mesh 8220Z Material; 2X-Large/3X-Large Size Group

Part #

21127

BDI #

24325778

PRICE
$ 14.48 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
46181507
EAN
0720476211273
Noun
Vest
Keyword String
Safety
Manufacturer Item Number
150-21127
Product Detail
Safety Vest
Product Specification
Zipper Closure Type; Lime Color; 3.3OZ Polyester Mesh 8220Z Material; 2X-Large/3X-Large Size Group
Long Description
Safety Vest; Zipper Closure Type; Lime Color; 3.3OZ Polyester Mesh 8220Z Material; 2X-Large/3X-Large Size Group