Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21153

21153

21153 GLOWEAR HI-VIS VESTS ; SIZE S/M TYPE R CLASS 2 STANDARD

Safety Vest; Zipper Closure Type; Orange Color; 3.6OZ Polyester Solid 8225Z Material; Small/Medium Size Group

Part #

21153

BDI #

24325798

PRICE
$ 14.20 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
46181507
EAN
0720476211532
Noun
Vest
Keyword String
Safety
Manufacturer Item Number
150-21153
Product Detail
Safety Vest
Product Specification
Zipper Closure Type; Orange Color; 3.6OZ Polyester Solid 8225Z Material; Small/Medium Size Group
Long Description
Safety Vest; Zipper Closure Type; Orange Color; 3.6OZ Polyester Solid 8225Z Material; Small/Medium Size Group