Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21175

21175

21175 GLOWEAR HI-VIS VESTS ; SIZE L/XL TYPE R CLASS 2 STANDARD SOLID

Safety Vest; Hook and Loop Closure Type; Orange Color; 3.6OZ Solid Polyester Material; Large/X-Large Size Group

Part #

21175

BDI #

24325816

PRICE
$ 13.52 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
46181507
EAN
0720476211754
Noun
Vest
Keyword String
Safety
Manufacturer Item Number
150-21175
Product Detail
Safety Vest
Product Specification
Hook and Loop Closure Type; Orange Color; 3.6OZ Solid Polyester Material; Large/X-Large Size Group
Long Description
Safety Vest; Hook and Loop Closure Type; Orange Color; 3.6OZ Solid Polyester Material; Large/X-Large Size Group