Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21319

21319

21319 GLOWEAR HI-VIS VESTS ; SIZE 4XL/5XL TYPE R CLASS 2 TWO-TONE

Safety Vest; Zipper Closure Type; Orange Color; Polyester Mesh Material; 4XL/5XL Size Group

Part #

21319

BDI #

24325852

PRICE
$ 23.30 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
46181507
EAN
0720476213192
Noun
Vest
Keyword String
Safety
Manufacturer Item Number
150-21319
Product Detail
Safety Vest
Product Specification
Zipper Closure Type; Orange Color; Polyester Mesh Material; 4XL/5XL Size Group
Long Description
Safety Vest; Zipper Closure Type; Orange Color; Polyester Mesh Material; 4XL/5XL Size Group