Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21423

21423

21423 GLOWEAR HI-VIS VESTS ; SIZE S/M TYPE R CLASS 2 SURVEYORS

Safety Vest; Zipper Closure Type; Lime Color; 15-1/4" Nominal Height; 10-1/4" Nominal Length; Polyester Solid; Mesh Material; Small/Medium Size Group

Part #

21423

BDI #

24325894

PRICE
$ 32.53 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
46181507
EAN
0720476214236
Noun
Vest
Keyword String
Safety
Manufacturer Item Number
150-21423
Weight / LBS
0.6
Product Detail
Safety Vest
Product Specification
Zipper Closure Type; Lime Color; 15-1/4" Nominal Height; 10-1/4" Nominal Length; Polyester Solid; Mesh Material; Small/Medium Size Group
Long Description
Safety Vest; Zipper Closure Type; Lime Color; 15-1/4" Nominal Height; 10-1/4" Nominal Length; Polyester Solid; Mesh Material; Small/Medium Size Group