Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21457

21457

21457 GLOWEAR HI-VIS VESTS ; SIZE 2XL/3XL TYPE R HEAVY-DUTY SURVEYORS

Safety Vest; No. 10 Hreavy-Duty Zipper Closure Type; Hi-Viz Orange/Hi-Viz Yellow Color; 3M Scotchlite Reflective Tape; Polyester Mesh Back/Solid Front Material; 2X-Large/3X-Large Size Group

Part #

21457

BDI #

24325914

PRICE
$ 69.64 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.51
UNSPSC
46181507
EAN
0720476214571
Noun
Vest
Keyword String
Safety
Manufacturer Item Number
150-21457
Product Detail
Safety Vest
Product Specification
No. 10 Hreavy-Duty Zipper Closure Type; Hi-Viz Orange/Hi-Viz Yellow Color; 3M Scotchlite Reflective Tape; Polyester Mesh Back/Solid Front Material; 2X-Large/3X-Large Size Group
Long Description
Safety Vest; No. 10 Hreavy-Duty Zipper Closure Type; Hi-Viz Orange/Hi-Viz Yellow Color; 3M Scotchlite Reflective Tape; Polyester Mesh Back/Solid Front Material; 2X-Large/3X-Large Size Group