Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21506

21506

21506 GLOWEAR HI-VIS T-SHIRT ; SIZE 2XL TYPE R CLASS 2

Safety Shirt; Lime Color; 4.1Oz Polyester Birdseye Knit Material; 2X-Large Size Group; Type R Class 3 Short-Sleeved T-Shirt with ANSI-Compliant Reflective Tape; 30 UPF Style

Part #

21506

BDI #

24325940

PRICE
$ 24.25 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
46181526
EAN
0720476215066
Noun
Shirt
Keyword String
Safety
Manufacturer URL
Product Detail
Safety Shirt
Product Specification
Lime Color; 4.1Oz Polyester Birdseye Knit Material; 2X-Large Size Group; Type R Class 3 Short-Sleeved T-Shirt with ANSI-Compliant Reflective Tape; 30 UPF Style
Long Description
Safety Shirt; Lime Color; 4.1Oz Polyester Birdseye Knit Material; 2X-Large Size Group; Type R Class 3 Short-Sleeved T-Shirt with ANSI-Compliant Reflective Tape; 30 UPF Style