Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21512

21512

21512 GLOWEAR HI-VIS T-SHIRT ; SIZE S TYPE R CLASS 2

Safety Shirt; Orange Color; 4.1OZ Polyester Birdseye Knit Material; Small Size Group; Type R Class 3 Short-Sleeved T-Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style

Part #

21512

BDI #

24325950

PRICE
$ 24.25 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
46181526
EAN
0720476215127
Noun
Shirt
Keyword String
Safety
Manufacturer Item Number
150-21512
Product Detail
Safety Shirt
Product Specification
Orange Color; 4.1OZ Polyester Birdseye Knit Material; Small Size Group; Type R Class 3 Short-Sleeved T-Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style
Long Description
Safety Shirt; Orange Color; 4.1OZ Polyester Birdseye Knit Material; Small Size Group; Type R Class 3 Short-Sleeved T-Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style