token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

21647

21647

21647 GLOWEAR HI-VIS SHIRT ; SIZE 3XL TYPE R CLASS 2 POLO

Safety Shirt; Lime Color; 4.1OZ Polyester Birdseye Knit Material; 3X-Large Size Group; Type R Class 3 Short-Sleeved Polo Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style

Part #

21647

BDI #

24326052

PRICE
$ 30.64 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
46181526
EAN
0720476216476
Noun
Shirt
Keyword String
Safety
Manufacturer Item Number
150-21647
Product Detail
Safety Shirt
Product Specification
Lime Color; 4.1OZ Polyester Birdseye Knit Material; 3X-Large Size Group; Type R Class 3 Short-Sleeved Polo Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style
Long Description
Safety Shirt; Lime Color; 4.1OZ Polyester Birdseye Knit Material; 3X-Large Size Group; Type R Class 3 Short-Sleeved Polo Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style