Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21649

21649

21649 GLOWEAR HI-VIS SHIRT ; SIZE 5XL TYPE R CLASS 2 POLO

Safety Shirt; Lime Color; 4.1OZ Polyester Birdseye Knit Material; 5X-Large Size Group; Type R Class 3 Short-Sleeved Polo Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style

Part #

21649

BDI #

24326056

PRICE
$ 30.64 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
UNSPSC
46181526
EAN
0720476216490
Noun
Shirt
Keyword String
Safety
Manufacturer Item Number
150-21649
Product Detail
Safety Shirt
Product Specification
Lime Color; 4.1OZ Polyester Birdseye Knit Material; 5X-Large Size Group; Type R Class 3 Short-Sleeved Polo Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style
Long Description
Safety Shirt; Lime Color; 4.1OZ Polyester Birdseye Knit Material; 5X-Large Size Group; Type R Class 3 Short-Sleeved Polo Shirt With ANSI-Compliant Reflective Tape; 30 Plus UPF Style