Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21719

21719

21719 GLOWEAR HI-VIS T-SHIRT ; SIZE 5XL TYPE R CLASS 3 LONG SLEEVE

Safety Shirt; Hi-Vis Orange Color; Polyester Breathable Knit/Moisture Wicking Treatment Material; 5X-Large Size Group; Type R Class 3 Long Sleeve T-Shirt With ANSI-Compliant Reflective Stripe; 30 Plus UPF Style

Part #

21719

BDI #

24326100

PRICE
$ 33.23 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
UNSPSC
46181526
EAN
0720476217190
Noun
Shirt
Keyword String
Safety
Manufacturer Item Number
150-21719
Product Detail
Safety Shirt
Product Specification
Hi-Vis Orange Color; Polyester Breathable Knit/Moisture Wicking Treatment Material; 5X-Large Size Group; Type R Class 3 Long Sleeve T-Shirt With ANSI-Compliant Reflective Stripe; 30 Plus UPF Style
Long Description
Safety Shirt; Hi-Vis Orange Color; Polyester Breathable Knit/Moisture Wicking Treatment Material; 5X-Large Size Group; Type R Class 3 Long Sleeve T-Shirt With ANSI-Compliant Reflective Stripe; 30 Plus UPF Style