token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

22019

22019

22019 GLOWEAR HI-VIS VESTS ; SIZE 4XL/5XL TYPE R CLASS 3 ECONOMY

Safety Vest; Hook and Loop Closure Type; Orange Color; 3.3OZ Polyester Mesh Material; 4X-Large/5X-Large Size Group

Part #

22019

BDI #

24326136

PRICE
$ 16.23 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
46181507
EAN
0720476220190
Noun
Vest
Keyword String
Safety
Manufacturer Item Number
150-22019
Product Detail
Safety Vest
Product Specification
Hook and Loop Closure Type; Orange Color; 3.3OZ Polyester Mesh Material; 4X-Large/5X-Large Size Group
Long Description
Safety Vest; Hook and Loop Closure Type; Orange Color; 3.3OZ Polyester Mesh Material; 4X-Large/5X-Large Size Group