Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

22027

22027

22027 GLOWEAR HI-VIS VESTS ; SIZE 2XL/3XL TYPE R CLASS 3 ECONOMY

Safety Vest; Hook and Loop Closure Type; Lime Color; 3.3OZ Polyester Mesh Material; 2X-Large/3X-Large Size Group

Part #

22027

BDI #

24326142

PRICE
$ 16.23 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
46181507
EAN
0720476220275
Noun
Vest
Keyword String
Safety
Manufacturer Item Number
150-22027
Product Detail
Safety Vest
Product Specification
Hook and Loop Closure Type; Lime Color; 3.3OZ Polyester Mesh Material; 2X-Large/3X-Large Size Group
Long Description
Safety Vest; Hook and Loop Closure Type; Lime Color; 3.3OZ Polyester Mesh Material; 2X-Large/3X-Large Size Group