Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

240CX4

240CX4

240CX4 RAINCOAT ; CLASSIC PLUS .35MM PVC/POLY COR 10EA/CS

Rainwear; Snap Closure Type; Yellow Color; 2" Nominal Height; 16" Nominal Length; PVC/Polyester Material; 4X-Large Size Group; Jacket With Detached Hood Style; 0.35MM Nominal Thickness; 13" Nominal Width

Part #

240CX4

BDI #

23229652

PRICE
$ 19.82 / each

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.35
UNSPSC
46181533
EAN
0045143240173
Noun
Rainwear
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
611-240CX4
Weight / LBS
3.03
Product Detail
Rainwear
Product Specification
Snap Closure Type; Yellow Color; 2" Nominal Height; 16" Nominal Length; PVC/Polyester Material; 4X-Large Size Group; Jacket With Detached Hood Style; 0.35MM Nominal Thickness; 13" Nominal Width
Long Description
Rainwear; Snap Closure Type; Yellow Color; 2" Nominal Height; 16" Nominal Length; PVC/Polyester Material; 4X-Large Size Group; Jacket With Detached Hood Style; 0.35MM Nominal Thickness; 13" Nominal Width