token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

241CM

241CM

241CM RAINCOAT ; CLASSIC PLUS .35MM PVC/POLY COR 10EA/CS

Rainwear; Flat Orange Color; Includes Jacket With Corduroy Collar and Detachable Hood; Polyester; PVC Material; Water Resistance; Medium Size Group; 0.35MM Nominal Thickness

Part #

241CM

BDI #

23229661

PRICE
$ 12.79 / each

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.15
UNSPSC
46181533
EAN
0045143241125
Noun
Rainwear
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
611-241CM
Product Detail
Rainwear
Product Specification
Flat Orange Color; Includes Jacket With Corduroy Collar and Detachable Hood; Polyester; PVC Material; Water Resistance; Medium Size Group; 0.35MM Nominal Thickness
Long Description
Rainwear; Flat Orange Color; Includes Jacket With Corduroy Collar and Detachable Hood; Polyester; PVC Material; Water Resistance; Medium Size Group; 0.35MM Nominal Thickness