Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24423

24423

24423 GLOWEAR HI-VIS RAIN PANT ; SIZE M CLASS E

Rainwear; Elastic/DrawString Closure Type; Lime Color; Polyester Mesh Lining; 300D Oxford Polyester Material; Medium Size Group

Part #

24423

BDI #

24326592

PRICE
$ 73.31 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
46181527
EAN
0720476244233
Noun
Rainwear
Manufacturer Item Number
150-24423
Weight / LBS
1
Product Detail
Rainwear
Product Specification
Elastic/DrawString Closure Type; Lime Color; Polyester Mesh Lining; 300D Oxford Polyester Material; Medium Size Group
Long Description
Rainwear; Elastic/DrawString Closure Type; Lime Color; Polyester Mesh Lining; 300D Oxford Polyester Material; Medium Size Group