Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24443

24443

24443 GLOWEAR HI-VIS THERMAL PANT ; SIZE M CLASS E

Pant and Short; Orange Color; 100 Percentage Polyester Outer Shell/3M Scotchlite Reflective Material/3M Thinsulate Lining/Elastic/PU Coating Material; Medium Size Group

Part #

24443

BDI #

24326608

PRICE
$ 114.23 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
46181527
EAN
0720476244431
Noun
Pant and Short
Manufacturer Item Number
150-24443
Product Detail
Pant and Short
Product Specification
Orange Color; 100 Percentage Polyester Outer Shell/3M Scotchlite Reflective Material/3M Thinsulate Lining/Elastic/PU Coating Material; Medium Size Group
Long Description
Pant and Short; Orange Color; 100 Percentage Polyester Outer Shell/3M Scotchlite Reflective Material/3M Thinsulate Lining/Elastic/PU Coating Material; Medium Size Group