token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
2HX-094-2-WT-SC

2HX-094-2-WT-SC

2HX-094-2-WT-SC WIRE MARKING SLEEVE ; 0.094" DIAX2" W FOR PRINTER 500/RLL

Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 3/32" Sleeve Diameter; 2" Sleeve Width; 0.047" to 0.08" Wire Diameter; 24 to 20 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core

Part #

117333

BDI #

1008866

PRICE
$ 653.15 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820820611
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 3/32" Sleeve Diameter; 2" Sleeve Width; 0.047" to 0.08" Wire Diameter; 24 to 20 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core
Long Description
Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 3/32" Sleeve Diameter; 2" Sleeve Width; 0.047" to 0.08" Wire Diameter; 24 to 20 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core