Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2HX-125-2-WT-SC

2HX-125-2-WT-SC

2HX-125-2-WT-SC

2HX-125-2-WT-SC WIRE MARKING SLEEVE ; 0.125" DIAX2" W FOR PRINTER 500/RLL

Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core

Part #

117334

BDI #

1008867

PRICE
$ 661.00 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820820628
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core
Long Description
Wire Marking Sleeve; Double Side Printable; Heat-Shrink Polyolefin Material; White Color; 1/8" Sleeve Diameter; 2" Sleeve Width; 0.062" to 0.11" Wire Diameter; 20 to 16 AWG Wire Gauge; 1 Piece Per Sleeve; Small Core