token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3020-B

3020-B

3020-B NUMBER/LETTER LABEL ; B309 5" SELF ADHESIVE LETTER B 10LBL/PK

Safety Label; B Text Legend; Reflective; Permanent Acrylic Adhesive; Black On Silver Color; 3" Width; 6" Height; 5" Character Height; 10 Label Per Card

Part #

105583

BDI #

1001459

PRICE
$ 59.10 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473036409
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
B Text Legend; Reflective; Permanent Acrylic Adhesive; Black On Silver Color; 3" Width; 6" Height; 5" Character Height; 10 Label Per Card
Long Description
Safety Label; B Text Legend; Reflective; Permanent Acrylic Adhesive; Black On Silver Color; 3" Width; 6" Height; 5" Character Height; 10 Label Per Card