token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3420-Z

3420-Z

3420-Z NUMBER/LETTER LABEL ; 34 SER NUM/LETTER CARD 32 LABEL/CARD

Safety Label; Z Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 14MM Width; 19MM Height; 16MM Character Height; 32 Per Card

Part #

34236

BDI #

1020320

PRICE
$ 6.39 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473342364
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
Z Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 14MM Width; 19MM Height; 16MM Character Height; 32 Per Card
Long Description
Safety Label; Z Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 14MM Width; 19MM Height; 16MM Character Height; 32 Per Card