token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3430-8

3430-8

3430-8 NUMBER/LETTER LABEL ; 34 SER NUM/LETTER CARD

Safety Label; 8 Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 22MM Width; 38MM Height; 25MM Character Height; 10 Per Card

Part #

34308

BDI #

1020335

PRICE
$ 6.13 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473343088
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
8 Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 22MM Width; 38MM Height; 25MM Character Height; 10 Per Card
Long Description
Safety Label; 8 Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 22MM Width; 38MM Height; 25MM Character Height; 10 Per Card