token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3450-Y

3450-Y

3450-Y NUMBER/LETTER LABEL ; 34 SER NUM/LETTER CARD 6 LABEL/CARD

Safety Label; Y Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 38MM Width; 89MM Height; 75MM Character Height; 6 Per Card

Part #

34535

BDI #

1020456

PRICE
$ 11.74 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473345358
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
Y Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 38MM Width; 89MM Height; 75MM Character Height; 6 Per Card
Long Description
Safety Label; Y Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 38MM Width; 89MM Height; 75MM Character Height; 6 Per Card