token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

38136MW

38136MW

38136MW WELDING BIB APRON ; LEATHER W/FRONT POCKET 24"X36" 30EA/CS

Apron; Gray Color; 36" Nominal Length; Leather Material; Cut/Heat/Slag Spark Resistance; Bib Style; 24" Nominal Width

Part #

38136MW

BDI #

23230968

PRICE
$ 54.61 / each

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.812
UNSPSC
46181501
EAN
0045143381241
Noun
Apron
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-38136MW
Product Detail
Apron
Product Specification
Gray Color; 36" Nominal Length; Leather Material; Cut/Heat/Slag Spark Resistance; Bib Style; 24" Nominal Width
Long Description
Apron; Gray Color; 36" Nominal Length; Leather Material; Cut/Heat/Slag Spark Resistance; Bib Style; 24" Nominal Width