Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3881X3

3881X3

3881X3 COVERALL ; DOMTR .42MM PVC/NYLON/PVC GREEN 5EA/CS

Rainwear; Zipper Closure Type; Green Color; 2" Nominal Height; 16" Nominal Length; PVC/Polyester Material; Grime/Grit/Limited Flammability/Splash Resistance; 3X-Large Size Group; Rain Coverall Style; 0.42MM Nominal Thickness; 13" Nominal Width

Part #

3881X3

BDI #

23229238

PRICE
$ 87.23 / each

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
2.73
UNSPSC
46181503
EAN
0045143388165
Noun
Rainwear
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
611-3881X3
Weight / LBS
4.92
Product Detail
Rainwear
Product Specification
Zipper Closure Type; Green Color; 2" Nominal Height; 16" Nominal Length; PVC/Polyester Material; Grime/Grit/Limited Flammability/Splash Resistance; 3X-Large Size Group; Rain Coverall Style; 0.42MM Nominal Thickness; 13" Nominal Width
Long Description
Rainwear; Zipper Closure Type; Green Color; 2" Nominal Height; 16" Nominal Length; PVC/Polyester Material; Grime/Grit/Limited Flammability/Splash Resistance; 3X-Large Size Group; Rain Coverall Style; 0.42MM Nominal Thickness; 13" Nominal Width