token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
3HT-094-2-PK-S

3HT-094-2-PK-S

3HT-094-2-PK-S WIRE MARKING SLEEVE ; 0.094" DIAX2" W 500/RLL

Wire Marking Sleeve; Double Side Printable; PVDF Material; Pink Color; 3/32" Sleeve Diameter; 2" Sleeve Width; 0.031" to 0.08" Wire Diameter; 26 to 20 AWG Wire Gauge; Small

Part #

114313

BDI #

1006922

PRICE
$ 1,580.98 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121612
EAN
0662820922087
Noun
Sleeve
Keyword String
Wire Marking
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marking Sleeve
Product Specification
Double Side Printable; PVDF Material; Pink Color; 3/32" Sleeve Diameter; 2" Sleeve Width; 0.031" to 0.08" Wire Diameter; 26 to 20 AWG Wire Gauge; Small
Long Description
Wire Marking Sleeve; Double Side Printable; PVDF Material; Pink Color; 3/32" Sleeve Diameter; 2" Sleeve Width; 0.031" to 0.08" Wire Diameter; 26 to 20 AWG Wire Gauge; Small