token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4004-D

4004-D

4004-D PIPE MARKER ; 4004-D ALUM/YEL/STY D

Pipe Marker; Alum Text Legend; Snap-On; Plastic Material; Yellow Color; 4" to 6" Pipe Outside Diameter; 21" Length; 1.25" Character Height

Part #

48253

BDI #

1025474

PRICE
$ 20.64 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473482534
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Alum Text Legend; Snap-On; Plastic Material; Yellow Color; 4" to 6" Pipe Outside Diameter; 21" Length; 1.25" Character Height
Long Description
Pipe Marker; Alum Text Legend; Snap-On; Plastic Material; Yellow Color; 4" to 6" Pipe Outside Diameter; 21" Length; 1.25" Character Height