Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4024-H

4024-H

4024-H PIPE MARKER ; B915 STY H WHT/GRN CHILLED WATER SUPPLY

Pipe Marker; Chilled Water Supply Text Legend; Strap-On; Plastic Material; Green Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height

Part #

41885

BDI #

1022735

PRICE
$ 34.82 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473418854
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Chilled Water Supply Text Legend; Strap-On; Plastic Material; Green Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height
Long Description
Pipe Marker; Chilled Water Supply Text Legend; Strap-On; Plastic Material; Green Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height