Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4033-C

4033-C

4033-C PIPE MARKER ; 4033-C COMPRESSED AIR/GRN/STY C

Pipe Marker; Compressed Air Text Legend; Snap-On; Plastic Material; Green Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height

Part #

41658

BDI #

1022581

PRICE
$ 18.51 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473416584
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Compressed Air Text Legend; Snap-On; Plastic Material; Green Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height
Long Description
Pipe Marker; Compressed Air Text Legend; Snap-On; Plastic Material; Green Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height