Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4037-H

4037-H

4037-H PIPE MARKER ; 4037-H CONDENSATE RETURN YEL/BLK STY H

Pipe Marker; Condensate Return Text Legend; Strap-On; Plastic Material; Yellow Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height

Part #

40407

BDI #

1021717

PRICE
$ 34.82 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473404079
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Condensate Return Text Legend; Strap-On; Plastic Material; Yellow Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height
Long Description
Pipe Marker; Condensate Return Text Legend; Strap-On; Plastic Material; Yellow Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height