token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4039-H

4039-H

4039-H PIPE MARKER ; BRADYSTRAP-ON

Pipe Marker; Condenser Water Text Legend; Strap-On; Plastic Material; Green Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height

Part #

40415

BDI #

1021725

PRICE
$ 34.82 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473404154
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Condenser Water Text Legend; Strap-On; Plastic Material; Green Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height
Long Description
Pipe Marker; Condenser Water Text Legend; Strap-On; Plastic Material; Green Color; 10" to 15" Pipe Outside Diameter; 3.5" Character Height