Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4040-A

4040-A

4040-A PIPE MARKER ; B915 STY A W/G CONDENSER WATER RETURN

Pipe Marker; Condenser Water Return Text Legend; Snap-On; Plastic Material; Green Color; 0.75" to 1.375" Pipe Outside Diameter; 8" Length; 0.5" Character Height

Part #

40416

BDI #

1021726

PRICE
$ 7.85 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473404161
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Condenser Water Return Text Legend; Snap-On; Plastic Material; Green Color; 0.75" to 1.375" Pipe Outside Diameter; 8" Length; 0.5" Character Height
Long Description
Pipe Marker; Condenser Water Return Text Legend; Snap-On; Plastic Material; Green Color; 0.75" to 1.375" Pipe Outside Diameter; 8" Length; 0.5" Character Height