token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4040-B

4040-B

4040-B PIPE MARKER ; 4040-B CONDENSER WATER RETURN WHT/GRN

Pipe Marker; Condenser Water Return Text Legend; Snap-On; Plastic Material; Green Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height

Part #

40417

BDI #

1021727

PRICE
$ 10.44 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473404178
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Condenser Water Return Text Legend; Snap-On; Plastic Material; Green Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height
Long Description
Pipe Marker; Condenser Water Return Text Legend; Snap-On; Plastic Material; Green Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height