Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4041-B

4041-B

4041-B PIPE MARKER ; 4041-B CONDENSER WATER SUPPLY WHT/GRN

Pipe Marker; Condenser Water Supply Text Legend; Snap-On; Plastic Material; Green Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height

Part #

40419

BDI #

1021729

PRICE
$ 10.64 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473404192
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Condenser Water Supply Text Legend; Snap-On; Plastic Material; Green Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height
Long Description
Pipe Marker; Condenser Water Supply Text Legend; Snap-On; Plastic Material; Green Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height