token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4063-G

4063-G

4063-G PIPE MARKER ; B915 STYLE G BLK/YEL FUEL OIL

Pipe Marker; Fuel Oil Text Legend; Strap-On; Plastic Material; Yellow Color; 8" to 9.875" Pipe Outside Diameter; 2.5" Character Height

Part #

40463

BDI #

1021772

PRICE
$ 26.00 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473404635
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Fuel Oil Text Legend; Strap-On; Plastic Material; Yellow Color; 8" to 9.875" Pipe Outside Diameter; 2.5" Character Height
Long Description
Pipe Marker; Fuel Oil Text Legend; Strap-On; Plastic Material; Yellow Color; 8" to 9.875" Pipe Outside Diameter; 2.5" Character Height