token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4071-C

4071-C

4071-C PIPE MARKER ; 4071-C HEATING SUPPLY/YEL/STY C

Pipe Marker; Heating Supply Text Legend; Snap-On; Plastic Material; Yellow Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height

Part #

41669

BDI #

1022592

PRICE
$ 18.51 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473416690
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Heating Supply Text Legend; Snap-On; Plastic Material; Yellow Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height
Long Description
Pipe Marker; Heating Supply Text Legend; Snap-On; Plastic Material; Yellow Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height