Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4111-B

4111-B

4111-B PIPE MARKER ; 4111-B POTABLE WATER/GRN/STY B

Pipe Marker; Potable Water Text Legend; Snap-On; Plastic Material; Green Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height

Part #

41654

BDI #

1022577

PRICE
$ 10.64 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473416546
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Potable Water Text Legend; Snap-On; Plastic Material; Green Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height
Long Description
Pipe Marker; Potable Water Text Legend; Snap-On; Plastic Material; Green Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height