Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4131-F

4131-F

4131-F PIPE MARKER ; 4131-F STEAM SUPPLY/YEL/STY F

Pipe Marker; Steam Supply Text Legend; Strap-On; Plastic Material; Yellow Color; 6" to 7.875" Pipe Outside Diameter; 1.25" Character Height

Part #

41867

BDI #

1022722

PRICE
$ 22.80 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473418670
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Steam Supply Text Legend; Strap-On; Plastic Material; Yellow Color; 6" to 7.875" Pipe Outside Diameter; 1.25" Character Height
Long Description
Pipe Marker; Steam Supply Text Legend; Strap-On; Plastic Material; Yellow Color; 6" to 7.875" Pipe Outside Diameter; 1.25" Character Height