token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4136-A

4136-A

4136-A PIPE MARKER ; 4136-A SULFURIC ACID BLK/YEL

Pipe Marker; Sulfuric Acid Text Legend; Snap-On; Plastic Material; Yellow Color; 0.75" to 1.375" Pipe Outside Diameter; 8" Length; 0.5" Character Height

Part #

41422

BDI #

1022408

PRICE
$ 7.85 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473414221
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Sulfuric Acid Text Legend; Snap-On; Plastic Material; Yellow Color; 0.75" to 1.375" Pipe Outside Diameter; 8" Length; 0.5" Character Height
Long Description
Pipe Marker; Sulfuric Acid Text Legend; Snap-On; Plastic Material; Yellow Color; 0.75" to 1.375" Pipe Outside Diameter; 8" Length; 0.5" Character Height