token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4146-B

4146-B

4146-B PIPE MARKER ; 4146-B VACUUM/YEL/STY B

Pipe Marker; Vacuum Text Legend; Snap-On; Plastic Material; Yellow Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height

Part #

41642

BDI #

1022565

PRICE
$ 10.64 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473416423
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Vacuum Text Legend; Snap-On; Plastic Material; Yellow Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height
Long Description
Pipe Marker; Vacuum Text Legend; Snap-On; Plastic Material; Yellow Color; 1.5" to 2.375" Pipe Outside Diameter; 9" Length; 0.75" Character Height