token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4248-C

4248-C

4248-C PIPE MARKER ; B915 SIZE C WHITE/BLUE

Pipe Marker; Outside Air Text Legend; Snap-On; Plastic Material; Blue Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height

Part #

52099

BDI #

1027276

PRICE
$ 18.16 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473520991
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Outside Air Text Legend; Snap-On; Plastic Material; Blue Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height
Long Description
Pipe Marker; Outside Air Text Legend; Snap-On; Plastic Material; Blue Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height