token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4298-A

4298-A

4298-A PIPE MARKER ; B915 4298-A WHT/GRN STYLE A

Pipe Marker; Boiler Blowdown Text Legend; Snap-On; Plastic Material; Green Color; 0.75" to 1.375" Pipe Outside Diameter; 8" Length; 0.5" Character Height

Part #

108574

BDI #

1002647

PRICE
$ 7.85 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473668068
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Boiler Blowdown Text Legend; Snap-On; Plastic Material; Green Color; 0.75" to 1.375" Pipe Outside Diameter; 8" Length; 0.5" Character Height
Long Description
Pipe Marker; Boiler Blowdown Text Legend; Snap-On; Plastic Material; Green Color; 0.75" to 1.375" Pipe Outside Diameter; 8" Length; 0.5" Character Height